CRS-H 2103A WT SW 3WAY 15A 250V ALU

Item #: 1195514

Cat #: 2103A

UPC: 662276377851

$ 827.10 EA
Company wide:
0 in stock
CRO 2103A WT SW 3WAY 15A 250V

Overview

CRO 2103A WT SW 3WAY 15A 250V
Also known as: 662276377851, 2103A, CRO2103A

Specifications

No Specifications Available