CRS-H 422FC-480 PLUG WT 20A 480V 2W

Item #: 1195355

Cat #: 422FC-480

UPC: 662276382763

$ 607.13 EA
Company wide:
0 in stock
Documents & Guides
CRO 422FC-480 PLUG WT 20A 480

Overview

CRO 422FC-480 PLUG WT 20A 480
Also known as: 662276382763, 422FC-480, CRO422FC480

Specifications

No Specifications Available