EP INTRLCK PLUG

Item #: 1195329

Cat #: EP3610B-125

UPC: 662276413689

$ 1775.00 EA
Company wide:
0 in stock
Documents & Guides
PI EP3610B-125 EP INTRLCK PLUG F/EPCS 3W

Overview

PI EP3610B-125 EP INTRLCK PLUG F/EPCS 3W
Also known as: 662276413689, EP3610B-125, CROEP3610B125

Specifications

Phase: 3, 2
Mounting: Surface
Amps: 20
Material: Brass
Color: Brass
Phase: 3, 2
Amps: 20
Color: Brass
Mounting: Surface
Material: Brass