Pin & Sleeve Plug, 20A, 2 Pole, 3 Wire

Item #: 1195311

Cat #: 839BP-125

UPC: 662276387430

$ 841.73 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Plug, 20A, 2 Pole, 3 Wire

Overview

Pin & Sleeve Plug, 20A, 2 Pole, 3 Wire
Also known as: 662276387430, 839BP-125, CRO839BP125

Specifications

Amps: 20
Material: Brass
Type: Pin &amp, amp
Amps: 20
Type: Pin &amp, amp
Material: Brass