PLGRCPT BRS-WT RECEPT 2W3P 250V 20A

Item #: 1195262

Cat #: 3100B-250

UPC: 662276382374

$ 1527.73 EA
Company wide:
0 in stock
Documents & Guides
PLGRCPT BRS-WT RECEPT 2W3P 250V 20A

Overview

PLGRCPT BRS-WT RECEPT 2W3P 250V 20A
Also known as: 662276382374, 3100B-250, CRO3100B250

Specifications

No Specifications Available