PLGRCPT BRS-WT RECEPTACLE. 20A 125V

Item #: 1195102

Cat #: 2590B-125

UPC: 662276379060

$ 1004.38 EA
Company wide:
0 in stock
Documents & Guides
PLGRCPT BRS-WT RECEPTACLE. 20A 125V

Overview

PLGRCPT BRS-WT RECEPTACLE. 20A 125V
Also known as: 662276379060, 2590B-125, CRO2590B125

Specifications

No Specifications Available