CORD END 125V, 20A

Item #: 1195034

Cat #: NRL8031

UPC: 662276498242

$ 115.96 EA
Company wide:
0 in stock
Documents & Guides
PI NRL8031 CORD END 125V, 20A

Overview

PI NRL8031 CORD END 125V, 20A
Also known as: 662276498242, NRL8031, CRONRL8031

Specifications

No Specifications Available