CRS-H 2606AU-250 PLUG 20A 250V F/26

Item #: 1194962

Cat #: 2606AU-250

UPC: 662276379244

$ 784.16 EA
Company wide:
0 in stock
Documents & Guides
CRO 2606AU-250 PLUG 20A 250V

Overview

CRO 2606AU-250 PLUG 20A 250V
Also known as: 662276379244, 2606AU-250, CRO2606AU250

Specifications

No Specifications Available