CRS-H 2506A-250 PLUG 20A 250V F/259

Item #: 1194955

Cat #: 2506A-250

UPC: 662276378827

$ 826.96 EA
Company wide:
0 in stock
Documents & Guides
CRO 2506A-250 PLUG 20A 250V F

Overview

CRO 2506A-250 PLUG 20A 250V F
Also known as: 662276378827, 2506A-250, CRO2506A250

Specifications

No Specifications Available