CRS-H INX5187 BLST HPS 250W 480V

Item #: 1194611

Cat #: INX5187

UPC: 662276407251

$ 715.53 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5187 BLST HPS 250W 480

Overview

CRO INX5187 BLST HPS 250W 480
Also known as: 662276407251, INX5187, CROINX5187

Specifications

No Specifications Available