CRS-H INX5168 BLST MH/MV 400W 220V/

Item #: 1194608

Cat #: INX5168

UPC: 662276407220

$ 921.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5168 BLST MH/MV 400W 2

Overview

CRO INX5168 BLST MH/MV 400W 2
Also known as: 662276407220, INX5168, CROINX5168

Specifications

No Specifications Available