CRS-H INX5088 I BLST HPS 70W 480V

Item #: 1194591

Cat #: INX5088

UPC: 662276407046

$ 836.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5088 I BLST HPS 70W 48

Overview

CRO INX5088 I BLST HPS 70W 48
Also known as: 662276407046, INX5088, CROINX5088

Specifications

No Specifications Available