CRS-H INX5072 I BLST MH 175W 480V

Item #: 1194588

Cat #: INX5072

UPC: 662276407015

$ 576.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5072 I BLST MH 175W 48

Overview

CRO INX5072 I BLST MH 175W 48
Also known as: 662276407015, INX5072, CROINX5072

Specifications

No Specifications Available