CRS-H INX5056 I BLST HPS 100W 480V

Item #: 1194587

Cat #: INX5056

UPC: 662276407008

$ 1254.19 EA
Company wide:
0 in stock
Documents & Guides
CRO INX5056 I BLST HPS 100W 4

Overview

CRO INX5056 I BLST HPS 100W 4
Also known as: 662276407008, INX5056, CROINX5056

Specifications

No Specifications Available