CRS-H INX5049 I BLST MH 250W 480V

Item #: 1194586

Cat #: INX5049

UPC: 662276406995

$ 1013.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5049 I BLST MH 250W 48

Overview

CRO INX5049 I BLST MH 250W 48
Also known as: 662276406995, INX5049, CROINX5049

Specifications

No Specifications Available