CRS-H INX5047 I BLST HPS 250W 480V

Item #: 1194585

Cat #: INX5047

UPC: 662276406988

$ 1012.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5047 I BLST HPS 250W 4

Overview

CRO INX5047 I BLST HPS 250W 4
Also known as: 662276406988, INX5047, CROINX5047

Specifications

No Specifications Available