CRS-H INX5030 I BLST HPS 400W 480V

Item #: 1194577

Cat #: INX5030

UPC: 662276406926

$ 1195.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO INX5030 I BLST HPS 400W 4

Overview

CRO INX5030 I BLST HPS 400W 4
Also known as: 662276406926, INX5030, CROINX5030

Specifications

No Specifications Available