CRS-H POL100B LAMP 220V 100W A19/TS

Item #: 1194491

Cat #: POL100B

UPC: 662276497566

$ 5.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CRO POL100B LAMP 220V 100W A1

Overview

CRO POL100B LAMP 220V 100W A1
Also known as: 662276497566, POL100B, CROPOL100B

Specifications

No Specifications Available