CRS-H INX3514 LAMP 120V 1000W PAR64

Item #: 1194383

Cat #: INX3514

UPC: 662276405301

$ 776.66 EA
Company wide:
0 in stock
Documents & Guides
CRO INX3514 LAMP 120V 1000W P

Overview

CRO INX3514 LAMP 120V 1000W P
Also known as: 662276405301, INX3514, CROINX3514

Specifications

No Specifications Available