CRS-H IPEV18F1PCC 18W CF 120V PC CE

Item #: 1193411

Cat #: IPEV18F1PCC

UPC: 662276411555

$ 1009.01 EA
Company wide:
0 in stock
Documents & Guides
CRO IPEV18F1PCC 18W CF 120V P

Overview

CRO IPEV18F1PCC 18W CF 120V P
Also known as: 662276411555, IPEV18F1PCC, CROIPEV18F1PCC

Specifications

No Specifications Available