CRS-H 717A7 INCAND AL-CEIL 150W AL

Item #: 1193316

Cat #: 717A7

UPC: 662276385672

$ 1075.20 EA
Company wide:
0 in stock
Documents & Guides
CRO 717A7 INCAND AL-CEIL 150W

Overview

CRO 717A7 INCAND AL-CEIL 150W
Also known as: 662276385672, 717A7, CRO717A7

Specifications

Wattage: 150
Light Technology: Incandescent
Wattage: 150
Light Technology: Incandescent