LINFLUOR NMT-ED2N 2-32W 120-277V DIV2 N

Item #: 1192813

Cat #: ED2N4217X113SWT

UPC: 662276375178

$ 4286.39 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Pauluhn ECOS ED2N linear fluorescent,3/4" Myers hubs,316 SS,one entry at each end,4 ft,Polycarb lens,T8 bi-pin,FRP,2-lamp,Internal safety disconnect switch,5-pole term block,120-277 Vac,32W

Overview

Eaton Crouse-Hinds series Pauluhn ECOS ED2N linear fluorescent,3/4" Myers hubs,316 SS,one entry at each end,4 ft,Polycarb lens,T8 bi-pin,FRP,2-lamp,Internal safety disconnect switch,5-pole term block,120-277 Vac,32W

Pauluhn ECOS fluorescent luminaires are engineered to provide maintenance-free performance while delivering long life and high lumen performance in hazardous, harsh and marine environments. Three ECOS models are available to provide reliable mid and low bay lighting in hazardous areas, marine environments or harsh applications. Featuring a rugged design, easy installation features, and multiple configurations and mounting options, the ECOS delivers a lighting solution that performs reliably in even the worst operating conditions. Available in two foot and four foot lengths with T8, T5 or T5HO lamps in 1-, 2- or 3-lamp configurations.

Also known as: 662276375178, ED2N4217X113SWT, CROED2N4217X113SWT

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277