CRS-H HPS42170 SS 2L T8 120V-277V

Item #: 1192779

Cat #: HPS42170

UPC: 662276402560

$ 9140.17 EA
Company wide:
0 in stock
Documents & Guides
CRO HPS42170 SS 2L T8 120V-27

Overview

CRO HPS42170 SS 2L T8 120V-27
Also known as: 662276402560, HPS42170, CROHPS42170

Specifications

No Specifications Available