LINFLUOR AL-CEIL 3-32W EM 120V-277V

Item #: 1192460

Cat #: FAS332EMT2

UPC: 662276393165

$ 4302.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Pauluhn Intrepid FAS linear fluorescent, One non-metallic cable gland and one end plugged,4 ft,Matte polycarb lens,T8 bi-pin,Al,3-lamp,battery back-up,one lamp,277V max,test switch,Through feed,120-277 Vac,32W

Overview

Eaton Crouse-Hinds series Pauluhn Intrepid FAS linear fluorescent, One non-metallic cable gland and one end plugged,4 ft,Matte polycarb lens,T8 bi-pin,Al,3-lamp,battery back-up,one lamp,277V max,test switch,Through feed,120-277 Vac,32W

The Pauluhn Intrepid is a low/mid bay linear fluorescent fixture for industrial and marine locations. The Intrepid is available in aluminum, stainless steel and non-metallic housing materials, and is IP66 rated for moisture protection in hose down applications. The Intrepid is available in two and four foot length fixtures in 1-, 2-, 3- or 4-lamp configurations. An optional emergency battery back-up is also available.

Also known as: 662276393165, FAS332EMT2, CROFAS332EMT2

Specifications

No Specifications Available