CRO CDR6034 RCPT PWRMT 60A 3W

Item #: 1192210

Cat #: CDR6034

UPC: 662276276918

$ 1255.76 EA
Company wide:
0 in stock
Documents & Guides
CRO CDR6034 RCPT PWRMT 60A 3W

Overview

CRO CDR6034 RCPT PWRMT 60A 3W
Also known as: 662276276918, CDR6034, CROCDR6034

Specifications

Type: Lockout
Amps: 60
Type: Lockout
Amps: 60