CRO CDR6033 RCPT PWRMT 60A 3W

Item #: 1192209

Cat #: CDR6033

UPC: 662276277243

$ 1112.21 EA
Company wide:
0 in stock
Documents & Guides
CRO CDR6033 RCPT PWRMT 60A 3W

Overview

CRO CDR6033 RCPT PWRMT 60A 3W
Also known as: 662276277243, CDR6033, CROCDR6033

Specifications

Type: Lockout
Amps: 60
Type: Lockout
Amps: 60