CRO CDR3044 RCPT PWRMT 30A 4W

Item #: 1192205

Cat #: CDR3044

UPC: 662276276963

$ 771.43 EA
Company wide:
0 in stock
Documents & Guides
CRO CDR3044 RCPT PWRMT 30A 4W

Overview

CRO CDR3044 RCPT PWRMT 30A 4W
Also known as: 662276276963, CDR3044, CROCDR3044

Specifications

Type: Lockout
Amps: 30
Type: Lockout
Amps: 30