RCPT PWRMT 30A 2W3P SP POLAR

Item #: 1192199

Cat #: CDR3023 P4

UPC: 662276277359

$ 816.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Two-wire, three-pole, Style 2, Copper-free aluminum, Special polarity, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Two-wire, three-pole, Style 2, Copper-free aluminum, Special polarity, 600 Vac/250 Vdc

The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and easy installation. The PowerMate product offering is also interchangeable with all UL1686 Listed plugs and receptacles, including Eaton's Crouse-Hinds series Arktite, Appleton Powertite and Killark VersaMate.

Also known as: 662276277359, CDR3023 P4, CROCDR3023P4

Specifications

Material: Cast Aluminum
Color: Gray
Amps: 30
Material: Cast Aluminum
Amps: 30
Color: Gray