CRO CDR1044 RCPT PWRMT 100A 4

Item #: 1192185

Cat #: CDR1044

UPC: 662276276949

$ 1646.31 EA
Company wide:
0 in stock
Documents & Guides
CRO CDR1044 RCPT PWRMT 100A 4

Overview

CRO CDR1044 RCPT PWRMT 100A 4
Also known as: 662276276949, CDR1044, CROCDR1044

Specifications

Type: Lockout
Amps: 100
Poles: 4
Type: Lockout
Poles: 4
Amps: 100