CRO CDR1034 RCPT PWRMT 100A 3

Item #: 1192183

Cat #: CDR1034

UPC: 662276276895

$ 1545.63 EA
Company wide:
0 in stock
Documents & Guides
CRO CDR1034 RCPT PWRMT 100A 3

Overview

CRO CDR1034 RCPT PWRMT 100A 3
Also known as: 662276276895, CDR1034, CROCDR1034

Specifications

Type: Lockout
Amps: 100
Poles: 4
Type: Lockout
Poles: 4
Amps: 100