CRO CCP3044BC PLG PWRMT 30A 4

Item #: 1192168

Cat #: CCP3044BC

UPC: 662276276512

$ 836.12 EA
Company wide:
0 in stock
Documents & Guides
CRO CCP3044BC PLG PWRMT 30A 4

Overview

CRO CCP3044BC PLG PWRMT 30A 4
Also known as: 662276276512, CCP3044BC, CROCCP3044BC

Specifications

Type: Lockout
Amps: 30
Type: Lockout
Amps: 30