CRO CCP3034BC PLG PWRMT 30A 3

Item #: 1192165

Cat #: CCP3034BC

UPC: 662276276352

$ 802.06 EA
Company wide:
0 in stock
Documents & Guides
CRO CCP3034BC PLG PWRMT 30A 3

Overview

CRO CCP3034BC PLG PWRMT 30A 3
Also known as: 662276276352, CCP3034BC, CROCCP3034BC

Specifications

Type: Lockout
Amps: 30
Type: Lockout
Amps: 30