CRO CCP1044CD PLG PWRMT 100A

Item #: 1192143

Cat #: CCP1044CD

UPC: 662276276666

$ 1793.44 EA
Company wide:
0 in stock
Documents & Guides
CRO CCP1044CD PLG PWRMT 100A

Overview

CRO CCP1044CD PLG PWRMT 100A
Also known as: 662276276666, CCP1044CD, CROCCP1044CD

Specifications

Type: Lockout
Amps: 100
Poles: 4
Type: Lockout
Poles: 4
Amps: 100