CRO CCP1034CD PLG PWRMT 100A

Item #: 1192141

Cat #: CCP1034CD

UPC: 662276276659

$ 1674.17 EA
Company wide:
0 in stock
Documents & Guides
CRO CCP1034CD PLG PWRMT 100A

Overview

CRO CCP1034CD PLG PWRMT 100A
Also known as: 662276276659, CCP1034CD, CROCCP1034CD

Specifications

Type: Lockout
Amps: 100
Poles: 4
Type: Lockout
Poles: 4
Amps: 100