CRO CCP1033CD PLG PWRMT 100A

Item #: 1192140

Cat #: CCP1033CD

UPC: 662276276673

$ 1618.24 EA
Company wide:
0 in stock
Documents & Guides
CRO CCP1033CD PLG PWRMT 100A

Overview

CRO CCP1033CD PLG PWRMT 100A
Also known as: 662276276673, CCP1033CD, CROCCP1033CD

Specifications

Type: Lockout
Poles: 3
Amps: 100
Type: Lockout
Amps: 100
Poles: 3