CRS-H CFSR-1523-M15 REC DF 15A 250V

Item #: 1192051

Cat #: CFSR-1523-M15

UPC: 662276515512

$ 1132.86 EA
Company wide:
0 in stock
Documents & Guides
CRO CFSR-1523-M15 REC DF 15A

Overview

CRO CFSR-1523-M15 REC DF 15A
Also known as: 662276515512, CFSR-1523-M15, CROCFSR1523M15

Specifications

No Specifications Available