Enclosed Circuit Breaker & Interlocked Receptacle, 60A, 3W4P

Item #: 1191942

Cat #: EPC66042 WT60 3

UPC: 782274278193

$ 26629.69 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Circuit Breaker & Interlocked Receptacle, 60A, 3W4P

Overview

Enclosed Circuit Breaker & Interlocked Receptacle, 60A, 3W4P
Also known as: 782274278193, EPC66042 WT60 3, CROEPC66042WT603

Specifications

Material: Malleable Iron
Type: Receptacle
Amps: 60
Material: Malleable Iron
Amps: 60
Type: Receptacle