60A 3W4P ARKT INTLCK RCPT W/O BRKR 2

Item #: 1191940

Cat #: EPC66042

UPC: 782274313092

$ 20381.72 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Arktite EPC receptacle enclosure, 60A, Three-wire, four-pole, Without breaker, 100A frame size, Style 2, Copper-free aluminum, 2", 480 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite EPC receptacle enclosure, 60A, Three-wire, four-pole, Without breaker, 100A frame size, Style 2, Copper-free aluminum, 2", 480 Vac/250 Vdc

Crouse-Hinds series Arktite EPC interlocked receptacles with circuit breakers are designed for use as a service outlet for portable equipment. Also designed for use in damp, wet and corrosive locations, indoors or outdoors, in areas which are hazardous due to flammable vapors, gases or combustible dust (for example: refineries, chemical plants and other processing and handling facilities of a hazardous nature).

Also known as: 782274313092, EPC66042, CROEPC66042

Specifications

Amps: 60
Type: Interlocked
Amps: 60
Type: Interlocked