Receptacle with Spring Door Housing w/ Cutler Hammer 20A Breaker

Item #: 1191924

Cat #: EPC43042 WT30 3

UPC: 782274024813

$ 21100.02 EA
Company wide:
0 in stock
Documents & Guides
Receptacle with Spring Door Housing, 30 Amp, 3-Wire, 4-Pole, Style 2, 600VAC, 1-1/4" Hub, 30 Amp Cutler Hammer EHD Circuit Breaker

Overview

Receptacle with Spring Door Housing, 30 Amp, 3-Wire, 4-Pole, Style 2, 600VAC, 1-1/4" Hub, 30 Amp Cutler Hammer EHD Circuit Breaker
Also known as: 782274024813, EPC43042 WT30 3, CROEPC43042WT303

Specifications

Type: Receptacle
Amps: 30
Volts AC: 600
Type: Receptacle
Volts AC: 600
Amps: 30