60A 4W5P DF INTRLCK RCPT FS SWT THRD CAP

Item #: 1191919

Cat #: SRD6584 NW

UPC: 782274083285

$ 5939.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series SRD interlocked receptacle with switch, 60A, Through feed, Four-wire, five-pole, Brass contacts, Style 2, Copper-free aluminum, Threaded cap, 1-1/4", 480 Vac

Overview

Eaton Crouse-Hinds series SRD interlocked receptacle with switch, 60A, Through feed, Four-wire, five-pole, Brass contacts, Style 2, Copper-free aluminum, Threaded cap, 1-1/4", 480 Vac

Crouse-Hinds series BHR and SRD interlocked receptacles are used to supply power to portable electrical equipment, such as motor generator sets, compressors, heating and cooling units, lighting systems and conveyors. They are used in areas which are hazardous due to the presence of flammable vapors or gases and combustible dusts. Ideal for petroleum refineries, chemical and petrochemical plants, and grain processing and handling facilities.

Also known as: 782274083285, SRD6584 NW, CROSRD6584NW

Specifications

Amps: 400
Amps: 400