60A 3W4P DF INTRLCK RCPT FS SWT SPDR

Item #: 1191916

Cat #: SRD6424D

UPC: 782274083254

$ 5939.55 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series SRD interlocked receptacle with switch, 60A, Through feed, Three-wire, four-pole, Brass contacts, Style 2, Copper-free aluminum, Spring door, 1-1/4", 480 Vac

Overview

Eaton Crouse-Hinds series SRD interlocked receptacle with switch, 60A, Through feed, Three-wire, four-pole, Brass contacts, Style 2, Copper-free aluminum, Spring door, 1-1/4", 480 Vac

Crouse-Hinds series BHR and SRD interlocked receptacles are used to supply power to portable electrical equipment, such as motor generator sets, compressors, heating and cooling units, lighting systems and conveyors. They are used in areas which are hazardous due to the presence of flammable vapors or gases and combustible dusts. Ideal for petroleum refineries, chemical and petrochemical plants, and grain processing and handling facilities.

Also known as: 782274083254, SRD6424D, CROSRD6424D

Specifications

Amps: 60
Amps: 60