Arktite Deadfront Receptacle, 30A, 4P3W, Limited Quantities Available

Item #: 1191866

Cat #: FSQC3430

UPC: 782274417356

$ 2771.02 EA
Company wide:
0 in stock
Documents & Guides
Arktite Deadfront Receptacle, 30A, 4P3W

Overview

Arktite Deadfront Receptacle, 30A, 4P3W
Also known as: 782274417356, FSQC3430, CROFSQC3430

Specifications

Type: Receptacle
Amps: 30
Type: Receptacle
Amps: 30