CRS-H FSQC3320 30A 2W3P 2P SWT DF I

Item #: 1191861

Cat #: FSQC3320

UPC: 782274417394

$ 2965.02 EA
Company wide:
0 in stock
Documents & Guides
CRO FSQC3320 30A 2W3P 2P SWT

Overview

CRO FSQC3320 30A 2W3P 2P SWT
Also known as: 782274417394, FSQC3320, CROFSQC3320

Specifications

Amps: 30
Amps: 30