CRS-H FSQC332 30A 2W3P 2P SWT 250V

Item #: 1191860

Cat #: FSQC332

UPC: 782274416670

$ 2806.07 EA
Company wide:
0 in stock
Documents & Guides
CRO FSQC332 30A 2W3P 2P SWT 2

Overview

CRO FSQC332 30A 2W3P 2P SWT 2
Also known as: 782274416670, FSQC332, CROFSQC332

Specifications

No Specifications Available