CRS-H EBBRA304-WT30-3 30A 3W4P ARKT

Item #: 1191828

Cat #: EBBRA304 WT30 3

UPC: 782274417936

$ 11571.71 EA
Company wide:
0 in stock
Documents & Guides
CRO EBBRA304-WT30-3 30A 3W4P

Overview

CRO EBBRA304-WT30-3 30A 3W4P
Also known as: 782274417936, EBBRA304 WT30 3, CROEBBRA304WT303

Specifications

Type: Receptacles
Type: Receptacles