CRS-H NSR6352 60A 3W4P ARKTE FUS IN

Item #: 1191795

Cat #: NSR6352

UPC: 782274135168

Company wide:
0 in stock
Documents & Guides
CRO NSR6352 60A 3W4P ARKTE FU

Overview

CRO NSR6352 60A 3W4P ARKTE FU
Also known as: 782274135168, NSR6352, CRONSR6352

Specifications

Type: Fusible, Interlocked
Amps: 60
Type: Fusible, Interlocked
Amps: 60