CRS-H DBR56742-WT70-3 60A 3W4P ARKT

Item #: 1191755

Cat #: DBR56742WT703

UPC: 782274041896

Company wide:
0 in stock
Documents & Guides
CRO DBR56742-WT70-3 60A 3W4P

Overview

CRO DBR56742-WT70-3 60A 3W4P
Also known as: 782274041896, DBR56742WT703, CRODBR56742WT703

Specifications

Type: Mechanical Interlock
Type: Mechanical Interlock