60A 3W4P ARK INTLCK RCPT WESTH BRK 1 1/2

Item #: 1191754

Cat #: DBR56742 WT60 3

UPC: 782274278254

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite DBR interlocked receptacle, 60A, 60A circuit breaker, Three-wire, four-pole, Brass contacts, With breaker, Style 2, Cutler-Hammer, Copper-free aluminum, Spring door, 1-1/2", 600 Vac

Overview

Eaton Crouse-Hinds series Arktite DBR interlocked receptacle, 60A, 60A circuit breaker, Three-wire, four-pole, Brass contacts, With breaker, Style 2, Cutler-Hammer, Copper-free aluminum, Spring door, 1-1/2", 600 Vac

Crouse-Hinds series Arktite DBR interlocked receptacles are used to supply power to portable electrical equipment, such as motor generator sets, compressors, heating and cooling units and conveyors. Applicable in locations where hazardous dusts are present, as in grain processing and handling plants, chemical plants and certain food processing industries. They are used indoors or outdoors in damp, wet or corrosive locations.

Also known as: 782274278254, DBR56742 WT60 3, CRODBR56742WT603

Specifications

Mounting: Side, External
Amps: 100
Phase: 1
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 100
Length: 5.500 in