60A 3W4P PLG FAST RNG CAB GRP .875-1.375

Item #: 1191711

Cat #: SP6485D

UPC: 782274083124

$ 2425.34 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series SP plug, 60A, 0.875-1.375" cable diameter, Three-wire, four-pole, Brass contacts, 60-400 Hz, Style 2, Copper-free aluminum, With cable grip and neoprene bushing, 480 Vac, Used with SRD threaded cap receptacles

Overview

Eaton Crouse-Hinds series SP plug, 60A, 0.875-1.375" cable diameter, Three-wire, four-pole, Brass contacts, 60-400 Hz, Style 2, Copper-free aluminum, With cable grip and neoprene bushing, 480 Vac, Used with SRD threaded cap receptacles

Crouse-Hinds series BHR and SRD interlocked receptacles are used to supply power to portable electrical equipment, such as motor generator sets, compressors, heating and cooling units, lighting systems and conveyors. They are used in areas which are hazardous due to the presence of flammable vapors or gases and combustible dusts. Ideal for petroleum refineries, chemical and petrochemical plants, and grain processing and handling facilities.

Also known as: 782274083124, SP6485D, CROSP6485D

Specifications

Amps: 60
Amps: 60