Arktite Receptacle w/Enclosed Disconnect, 60A, 3P3W, Fusible

Item #: 1191688

Cat #: WSRDW63542 SM S901

UPC: 782274243801

Company wide:
0 in stock
Documents & Guides
Arktite Receptacle w/Enclosed Disconnect, 60A, 3P3W, Fusible, 1-1/4" Conduit Opening, Raintight, Watertight, NEMA 3, 3R, 4, 12, Corrosion Resistant

Overview

Arktite Receptacle w/Enclosed Disconnect, 60A, 3P3W, Fusible, 1-1/4" Conduit Opening, Raintight, Watertight, NEMA 3, 3R, 4, 12, Corrosion Resistant
Also known as: 782274243801, WSRDW63542 SM S901, CROWSRDW63542SMS90

Specifications

Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 60
Type: Receptacle
Volts AC: 600
Color: Metallic
Amps: 60